Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 3/4" X 2" Cutt
Mfr # 63135445022
Zoro # G5132855
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Type Magnetic Drill
- Shank Diameter 3/4 in
- Shank Type - Machining Weldon Flat
- Primary Material Application Steel
- Cutter Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63135445022
- Zoro # G5132855
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Cutter Diameter | 1 3/4 in |
Overall Length | 2 7/8 in |
Maximum Cutting Depth | 2 in |
Details
Item | Slugger Uni Carbide Tip 1 3/4" X 2" Cutt |
For Tool Type | Magnetic Drill |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Spiral Direction | Right Hand |
Material - Machining | Carbide Tipped |
Number of Flutes | 6 |
For Use with Pilot Pin | 63134998310 |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.75 |
Sub Brand | Fein |
Finish - Machining | Bright (Uncoated) |
Pilot Pin Included | Yes |
Description
Slugger Uni Carbide Tip 1 3/4 In. X 2 In. Cutt, Carbide Tipped, Bright (Uncoated), 1 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- CHICAGO-LATROBE Screw Machine Drill Bit, #59 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48429)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" (48-20-5040)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7732)
- SLUGGER BY FEIN Annular Cutter, HSS, 20mm dia., 3D (63134199003)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 dia., 3D (63134190003)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 1 D (63134127105)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 2 D (63134349008)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- Slugger By Fein Annular Cutters