Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 3/16" X 2" Cut
Mfr # 63135302022
Zoro # G5130012
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spiral Direction Right Hand
- Cutter Diameter 1 3/16 in
- Finish - Machining Bright (Uncoated)
- Pilot Pin Included Yes
- Material - Machining Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135302022
- Zoro # G5130012
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 3/16 in |
Shank Diameter | 3/4 in |
Overall Length | 2 7/8 in |
Maximum Cutting Depth | 2 in |
Details
Item | Slugger Uni Carbide Tip 1 3/16" X 2" Cut |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Pilot Pin Included | Yes |
Material - Machining | Carbide Tipped |
For Tool Type | Magnetic Drill |
For Use with Pilot Pin | 63134998310 |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Sub Brand | Fein |
Decimal Equivalent | 1.1875 |
Measurement System | Fractional Inch |
Number of Flutes | 6 |
Description
Slugger Uni Carbide Tip 1 3/16 In. X 2 In. Cut, Carbide Tipped, Bright (Uncoated), 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Joiner Biscuits, No. 0, PK50 (30020)
- GREAT NECK 8OZ RUBBER MALLET (RM8)
- IDEAL Replacement Die, For RG58/59/62 (30-573)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 2 D (63134206117)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 2" Cutting D (63134476042)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- SLUGGER BY FEIN Annular Cutter, 1-3/4 in. (63134444107)
- SLUGGER BY FEIN Annular Cutter, HSS, 13/16 dia., 3D (63134206003)
- HOUGEN 1-1/8 in. X 1 in. 12,000-Series TiN Annular Cutter (12636)
- Slugger By Fein Annular Cutters