Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 1/8" X 1 3/8
Mfr # 63135286021
Zoro # G5129608
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Type Magnetic Drill
- Sub Brand Fein
- Maximum Cutting Depth 1 3/8 in
- Spiral Direction Right Hand
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135286021
- Zoro # G5129608
- Country of Origin China
- Category Annular Cutters
Dimensions
Maximum Cutting Depth | 1 3/8 in |
Cutter Diameter | 1 1/8 in |
Overall Length | 2 1/4 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 1 1/8" X 1 3/8" |
For Tool Type | Magnetic Drill |
Sub Brand | Fein |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Material - Machining | Carbide Tipped |
Decimal Equivalent | 1.125 |
For Use with Pilot Pin | 63134998320 |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Number of Flutes | 6 |
Pilot Pin Included | Yes |
Description
Slugger Uni Carbide Tip 1 1/8 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131253A)
- EXCEL BLADES End Nipper Pliers, 5" Spring Loaded Hobby Cutter, 6pk (55591)
- KD TOOLS 3/8" Drive Standard/Deep Impact Socket Set Manganese Phosphate Coating (84919N)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 1" Cutting D (63134413041)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16 x 3In (63127627110)
- HOUGEN 50MM X 50MM Copperhead Carbide Tip Annular Cutter (18450)
- Slugger By Fein Annular Cutters