Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 15/16" X 1 3/8
Mfr # 63135492021
Zoro # G5133108
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use with Pilot Pin 63134998320
- Cutter Diameter 1 15/16 in
- Number of Flutes 9
- Measurement System Fractional Inch
- Decimal Equivalent 1.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135492021
- Zoro # G5133108
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 15/16 in |
Overall Length | 2 1/4 in |
Maximum Cutting Depth | 1 3/8 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 1 15/16" X 1 3/8 |
For Use with Pilot Pin | 63134998320 |
Number of Flutes | 9 |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.9375 |
Finish - Machining | Bright (Uncoated) |
Pilot Pin Included | Yes |
Primary Material Application | Steel |
For Tool Type | Magnetic Drill |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Sub Brand | Fein |
Material - Machining | Carbide Tipped |
Spiral Direction | Right Hand |
Description
Slugger Uni Carbide Tip 1 15/16 In. X 1 3/8, Carbide Tipped, Bright (Uncoated), 1 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 8-32 (7551-2)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #1 (C22715)
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- CRESCENT 3" Drive Guide (CABD3-1)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 1" Cutting D (63134286041)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 2 D (63134508008)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-7/8 x 3In (63127632110)
- SLUGGER BY FEIN Slugger Carbide Tip 2 7/8" X 1" Cutter (63127598110)
- SLUGGER BY FEIN Short Slugger Cutter, 11/16 x 3/4 in (63134174116)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 3" (HMY.11/16)
- Slugger By Fein Annular Cutters