Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 13/16" X 1 3/8
Mfr # 63135461021
Zoro # G5131008
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Bright (Uncoated)
- For Use with Pilot Pin 63134998320
- For Tool Type Magnetic Drill
- Shank Type - Machining Weldon Flat
- Maximum Cutting Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135461021
- Zoro # G5131008
- Country of Origin China
- Category Annular Cutters
Dimensions
Maximum Cutting Depth | 1 3/8 in |
Overall Length | 2 1/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 13/16 in |
Details
Item | Slugger Uni Carbide Tip 1 13/16" X 1 3/8 |
Finish - Machining | Bright (Uncoated) |
For Use with Pilot Pin | 63134998320 |
For Tool Type | Magnetic Drill |
Shank Type - Machining | Weldon Flat |
Material - Machining | Carbide Tipped |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Sub Brand | Fein |
Primary Material Application | Steel |
Spiral Direction | Right Hand |
Pilot Pin Included | Yes |
Decimal Equivalent | 1.8125 |
Number of Flutes | 9 |
Description
Slugger Uni Carbide Tip 1 13/16 In. X 1 3/8, Carbide Tipped, Bright (Uncoated), 1 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS Cabinet Scraper Gooseneck (20186)
- BOSCH Vacuum Nozzle Kit, 3 Piece (VX130)
- ILC Replacement for Makita Bh1220c Battery (BH1220C)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005F)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 1" Cutting D (63134413041)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 2 D (63134333008)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134219001)
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- SLUGGER BY FEIN Annular Cutter, 11/16 in. (63134174121)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134142106)
- MILWAUKEE TOOL 1-1/16 in. One Piece 1/2 in. Shank Steel Hawg Cutter (49-57-8106)
- Slugger By Fein Annular Cutters