Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 1/2" X 2" Cutt
Mfr # 63135381022
Zoro # G5128655
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Pin Included Yes
- Primary Material Application Steel
- For Tool Type Magnetic Drill
- Overall Length 2 7/8 in
- Sub Brand Fein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135381022
- Zoro # G5128655
- Country of Origin China
- Category Annular Cutters
Dimensions
Overall Length | 2 7/8 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 1/2 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 1 1/2" X 2" Cutt |
Pilot Pin Included | Yes |
Primary Material Application | Steel |
For Tool Type | Magnetic Drill |
Sub Brand | Fein |
Decimal Equivalent | 1.5 |
Number of Flutes | 6 |
For Use with Pilot Pin | 63134998310 |
Spiral Direction | Right Hand |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Description
Slugger Uni Carbide Tip 1 1/2 In. X 2 In. Cutt, Carbide Tipped, Bright (Uncoated), 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-FM4 WSM20S)
- PROSKIT Electricians Knife (PD-998)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134269124)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/8 Dia, 2 D (63134412008)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 1" Cutting D (63134175041)
- SLUGGER BY FEIN Slugger 11/32" Cutter, Tap Size 5/8" Nc (63134134001)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 1 D (63134158007)
- DRILL AMERICA 5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-216)
- Slugger By Fein Annular Cutters