Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 1/2" X 1 3/8
Mfr # 63135381021
Zoro # G5128366
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Weldon Flat
- Decimal Equivalent 1.5
- Spiral Direction Right Hand
- Pilot Pin Included Yes
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135381021
- Zoro # G5128366
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Overall Length | 2 1/4 in |
Maximum Cutting Depth | 1 3/8 in |
Cutter Diameter | 1 1/2 in |
Details
Item | Slugger Uni Carbide Tip 1 1/2" X 1 3/8" |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1.5 |
Spiral Direction | Right Hand |
Pilot Pin Included | Yes |
Primary Material Application | Steel |
Sub Brand | Fein |
For Tool Type | Magnetic Drill |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Number of Flutes | 6 |
Measurement System | Fractional Inch |
For Use with Pilot Pin | 63134998320 |
Stack Cut Teeth | No |
Description
Slugger Uni Carbide Tip 1 1/2 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 2 In D (63134998315)
- ALLWAY Steel Hook Replacement Blade 2-1/8 in. L 5 pk (LKB5)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG 1/2 in. Right Angle Drill (Tool Only) (2807-20)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 15/16 Dia, 1 D (63134238114)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 Dia, 1 D (63134254107)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762001)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 1 D (63134190108)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/4"x 1" (HMSU.1-1/4)
- Slugger By Fein Annular Cutters