Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 1/16" X 4
Mfr # 63135269034
Zoro # G5132338
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel
- Pilot Pin Included No
- Decimal Equivalent 1.0625
- Shank Type - Machining Weldon Flat
- Sub Brand Fein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135269034
- Zoro # G5132338
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Overall Length | 4 7/8 in |
Maximum Cutting Depth | 4 in |
Cutter Diameter | 1 1/16 in |
Details
Item | Slugger Uni Carbide Tip 1 1/16" X 4" |
Primary Material Application | Steel |
Pilot Pin Included | No |
Decimal Equivalent | 1.0625 |
Shank Type - Machining | Weldon Flat |
Sub Brand | Fein |
Stack Cut Teeth | No |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
For Tool Type | Magnetic Drill |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
For Use with Pilot Pin | 63134998340 |
Number of Flutes | 6 |
Description
Slugger Uni Carbide Tip 1 1/16 In. X 4 In., Carbide Tipped, Bright (Uncoated), 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Metric Socket Set (80704)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- MILWAUKEE TOOL M12 FUEL Oscillating Multi-Tool Kit (2526-21XC)
- IRWIN DRILL BIT 1 STEP 13 HOLE SIZES 132 INCREMENTS (VGP10231)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 2 D (63134508008)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 1 D (63134381007)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 2 D (63134127008)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 1 D (63134206112)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142117)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 1 D (63134127105)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 4" (HMX.1-1/2)
- Slugger By Fein Annular Cutters