Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 1/16" X 3
Mfr # 63135269033
Zoro # G5129197
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Weldon Flat
- Decimal Equivalent 1.0625
- Primary Material Application Steel
- Material - Machining Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63135269033
- Zoro # G5129197
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 1/16 in |
Overall Length | 3 7/8 in |
Maximum Cutting Depth | 3 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 1 1/16" X 3" |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1.0625 |
Primary Material Application | Steel |
Material - Machining | Carbide Tipped |
Pilot Pin Included | No |
For Tool Type | Magnetic Drill |
For Use with Pilot Pin | 63134998330 |
Number of Flutes | 6 |
Spiral Direction | Right Hand |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Sub Brand | Fein |
Description
Slugger Uni Carbide Tip 1 1/16 In. X 3 In., Carbide Tipped, Bright (Uncoated), 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX77)
- FISKARS PICK 36"" 5 LB (751210-1001)
- OTC Heavy Duty Snap Ring Pliers, 4513-1 (OTC4513-1)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/8 Dia, 2 D (63134412008)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 Dia, 1 D (63134254107)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134127112)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762001)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142117)
- EVOLUTION 6pc 2" Depth Annular HSS Mag Drill Cutter Set 9/16" To 1" (A-CC6SET-2)
- Slugger By Fein Annular Cutters