Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 1/16" X 1 3/8
Mfr # 63135269021
Zoro # G5132024
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Diameter 1 1/16 in
- Pilot Pin Included Yes
- For Tool Type Magnetic Drill
- Decimal Equivalent 1.0625
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135269021
- Zoro # G5132024
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 1/16 in |
Overall Length | 2 1/4 in |
Maximum Cutting Depth | 1 3/8 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 1 1/16" X 1 3/8" |
Pilot Pin Included | Yes |
For Tool Type | Magnetic Drill |
Decimal Equivalent | 1.0625 |
Primary Material Application | Steel |
Number of Flutes | 6 |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Fein |
Shank Type - Machining | Weldon Flat |
For Use with Pilot Pin | 63134998320 |
Spiral Direction | Right Hand |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Description
Slugger Uni Carbide Tip 1 1/16 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square (C33MH-150)
- CRESCENT LUFKIN 1/2" x 33' Atlas® Chrome Clad® Oil Gauging Tape (C1291SF590N)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- SLUGGER BY FEIN Annular Cutter, 7/16 in. dia. (63134111113)
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999015)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 15/16 Dia, 1 D (63134238114)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 2 D (63134158008)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134299002)
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- Slugger By Fein Annular Cutters