Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1 11/16" X 1 3/8
Mfr # 63135429021
Zoro # G5132557
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spiral Direction Right Hand
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Decimal Equivalent 1.6875
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63135429021
- Zoro # G5132557
- Country of Origin China
- Category Annular Cutters
Dimensions
Overall Length | 2 1/4 in |
Maximum Cutting Depth | 1 3/8 in |
Cutter Diameter | 1 11/16 in |
Shank Diameter | 3/4 in |
Details
Item | Slugger Uni Carbide Tip 1 11/16" X 1 3/8 |
Spiral Direction | Right Hand |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 1.6875 |
For Use with Pilot Pin | 63134998320 |
Primary Material Application | Steel |
Stack Cut Teeth | No |
For Tool Type | Magnetic Drill |
Sub Brand | Fein |
Number of Flutes | 6 |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Description
Slugger Uni Carbide Tip 1 11/16 In. X 1 3/8, Carbide Tipped, Bright (Uncoated), 1 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- MILWAUKEE TOOL 1-1/2 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3020)
- PROTO Battery Cable And Small Bearing Puller (J4041)
- SLUGGER BY FEIN Slugger Quick In 15/16" X 2" Cutter (63133238002)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134269030)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- SLUGGER BY FEIN Slugger Quick In 1 1/8" X 2" Cutter (63133285002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 15/16 Dia, 1 D (63134238114)
- UNIBOR 1-3/4in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25256)
- Slugger By Fein Annular Cutters