Shop All Annular Cutters
Slugger By Fein
Short Slugger Cutter, 3/4 x 3/4 in
Mfr # 63134190127
Zoro # G7537975
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Diameter 3/4 in
- Cutting Depth 3/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134190127
- Zoro # G7537975
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 3/4 in |
Shank Dia. | 1/2 in |
Cutter Diameter | 3/4 in |
Shank Diameter | 1/2 in |
Maximum Cutting Depth | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | Annular Cutter, Cutting, Drill Press Cutter, Hole Cutting, Jancy, Slugger |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.75 |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 3/4 in, Weldon Flat, Shank Diameter 1/2 in, Maximum Cutting Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP HOLE SAW 1-3/8"" WET/DRY (10087)
- MITUTOYO Digital Thickness Gage, 0.8 Throat (547-400A)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (357021)
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- SLUGGER BY FEIN Annular Cutter, 11/16 dia., 2D (63134174105)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134169102)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- HHIP 1-11/16 X 2" Depth of Cut High Speed Steel Annular Cutter (5021-1687)
- Slugger By Fein Annular Cutters