Shop All Annular Cutters
Slugger By Fein
Short Slugger Cutter, 11/16 x 3/4 in
Mfr # 63134174116
Zoro # G7498845
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 3/4 in
- Shank Dia. 1/2 in
- Application Annular Cutter, Cutting, Drill Press Cutter, Hole Cutting, Jancy, Slugger
- Shank Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134174116
- Zoro # G7498845
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 11/16 in |
Cutting Depth | 3/4 in |
Shank Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Maximum Cutting Depth | 3/4 in |
Cutter Diameter | 11/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Application | Annular Cutter, Cutting, Drill Press Cutter, Hole Cutting, Jancy, Slugger |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.6875 |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Stack Cut Teeth | No |
Finish - Machining | Bright |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 11/16 in, Weldon Flat, Shank Diameter 1/2 in, Maximum Cutting Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 2", Iron, Light Duty, 450 lb. (252)
- BON TOOL Bon 11-366 Repl Rawhide, 2" For 11-364 (Pair) (11-366)
- PROTO Retaining Ring Pliers, 0.038 In Tip, 0 Deg (J389)
- THRIFCO PLUMBING 3/4 Screw & Pipe Extractor (4400153)
- SLUGGER BY FEIN Short Slugger Cutter, 5/8 x 3/4 in (63134158125)
- SLUGGER BY FEIN Short Slugger Cutter, 13/16 x 3/4 in (63134206130)
- SLUGGER BY FEIN Annular Cutter, 2 dia., 2D (63134508117)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134142106)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 in. dia. (63134381111)
- SLUGGER BY FEIN Carbide Tipped Annular Cutter, 2-3/8In D (63127536110)
- HOUGEN 17/32 X 1 in. 12,000-Series Annular Cutter Stack Cut (12117S)
- Slugger By Fein Annular Cutters