Shop All Annular Cutters
Slugger By Fein
Sheet Metal Cutter, HSS, 5/16 in
Mfr # 63134079025
Zoro # G7493911
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16"
- Primary Saw Application Metal
- Impact Rated No
- Max. Cutting Depth 1/4"
- Pilot Drill Size 1/4" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134079025
- Zoro # G7493911
- UPC # 663695003765
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 5/16" |
Shank Dia. | 5/16" |
Max. Cutting Depth | 1/4" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Impact Rated | No |
Teeth per Inch | 6 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Description
LiL Slugger 5/16 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 3 pcs (12086)
- IRWIN Shank Wood Installer Bit, 3/4in x 18in (1890714)
- STANLEY 24 oz. Ball Peen Hammer, 15-1/4" Hickory Handle (54-024)
- MAYHEW PRY BAR 30 INCH (MAY41285)
- SLUGGER BY FEIN Slugger Quick In Carbide Tip 7/8" X 2" C (63127389110)
- SLUGGER BY FEIN Annular Cutter, 2-1/8 dia., 2D (63134539103)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 1" Cutting D (63134413041)
- SLUGGER BY FEIN Annular Cutter, 11/16 in. (63134174121)
- SLUGGER BY FEIN Slugger Cobalt 1" X 3" Cutter (63134254009)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 1/2" X 1 3/8" Cu (63135127031)
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- Slugger By Fein Annular Cutters