Shop All Hole Saws
Slugger By Fein
Sheet Metal Cutter, HSS, 2-1/8 in
Mfr # 63134539025
Zoro # G7500175
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134539025
- Zoro # G7500175
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 2-1/8" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 10 |
Replacement Arbor No. | Mfr. No. 33498294640 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Item | Sheet Metal 2 1/8" X 1/4" Cutter |
Description
Sheet Metal 2 1/8 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Blade, 12" for 359 Bevel Protractor (PT04781)
- STAR ASIA 3-Pc Pry Bar Tool Set (17713)
- DEWALT 7/8" x 11" x 16" High Impact 4 Cutter Spline (DW5752)
- MIDWEST SNIPS Duct Stretcher, Offset, 16 In. L (MW-D1)
- DRILL AMERICA 15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0937)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHS20)
- RUKO 5-1/4" Bi-Metal High Speed Steel Hole Saw (106133)
- DRILL AMERICA 5-1/4" Bimetal Hole Saw (DMS04-1133)
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5004B)
- WESTWARD Hole Saw, Bi-Metal, 2-3/8 in. (29VU24)
- Slugger By Fein Hole Saws