Shop All Annular Cutters
Slugger By Fein
Sheet Metal Cutter, HSS, 15/32 in
Mfr # 63134118025
Zoro # G7609007
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16"
- Max. Cutting Depth 1/4"
- Replacement Pilot Drill No. Mfr. No. 63134998034
- Arbor Design Not Included
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134118025
- Zoro # G7609007
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 15/32" |
Shank Dia. | 5/16" |
Max. Cutting Depth | 1/4" |
Pilot Drill Size | 1/4" dia. |
Details
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Arbor Design | Not Included |
Impact Rated | No |
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Teeth per Inch | 6 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Description
LiL Slugger 15/32 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Threaded Line Vac, Aluminum, 2" (140200)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15284)
- LEICA Carry Pouch, Nylon (848439)
- ATA Turning Insert, RCMT0803M0, AT201 GRD (90032)
- SLUGGER BY FEIN LiL Slugger 9/16" X 3/4" Cutter (63134142025)
- SLUGGER BY FEIN Slugger Quick In 1 3/8" X 1" Cutter (63133349001)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 dia., 3D (63134190003)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134222124)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 1 1/4" X 2" Cutt (63135318022)
- MILWAUKEE TOOL 15/16 in. One Piece 1/2 in. Shank Steel Hawg Cutter (49-57-8093)
- Slugger By Fein Annular Cutters