Shop All Annular Cutters
Slugger By Fein
Sheet Metal Cutter, HSS, 13/32 in
Mfr # 63134103025
Zoro # G7550645
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 13/32"
- Shank Dia. 5/16"
- Replacement Pilot Drill No. Mfr. No. 63134998034
- Primary Saw Application Metal
- Teeth per Inch 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134103025
- Zoro # G7550645
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 13/32" |
Shank Dia. | 5/16" |
Pilot Drill Size | 1/4" dia. |
Max. Cutting Depth | 1/4" |
Details
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Primary Saw Application | Metal |
Teeth per Inch | 6 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Arbor Design | Not Included |
Tooth Material | High Speed Steel |
Impact Rated | No |
Description
LiL Slugger 13/32 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- SUPERIOR TILE CUTTER AND TOOLS V-Notch Midget Trowel, 1/4" x 3/16 (ST392)
- MILWAUKEE TOOL 1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk) (49-56-0501)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 1 D (63134190108)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 1 D (63134174007)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 2" Cutting D (63134111042)
- SLUGGER BY FEIN Annular Cutter, HSS, 7/8 dia., 3D (63134222003)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 1 D (63134206112)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 1" (HMS.9/16)
- Slugger By Fein Annular Cutters