Shop All Annular Cutters
Slugger By Fein
Sheet Metal Cutter, HSS, 11/32 in
Mfr # 63134087025
Zoro # G7558835
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11/32"
- Shank Dia. 5/16"
- Teeth per Inch 6
- Max. Cutting Depth 1/4"
- Replacement Pilot Drill No. Mfr. No. 63134998034
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134087025
- Zoro # G7558835
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 11/32" |
Shank Dia. | 5/16" |
Max. Cutting Depth | 1/4" |
Pilot Drill Size | 1/4" dia. |
Details
Teeth per Inch | 6 |
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Primary Saw Application | Metal |
Impact Rated | No |
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Description
LiL Slugger 11/32 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- STARRETT Ss Thickness Gage, 13 Leaves 0.0015" To 0.200" (467S)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-102)
- MAKITA Inner Sleeve, 3/4" (M20) x 1-13/32" (M36 (764422-5)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D (63134317115)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 dia., 3D (63134190003)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 1 D (63134158007)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142117)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 1 D (63134174118)
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- EUROBOOR TCT Annular Cutter with Universal Shank, 9/16" x 2" (HMLU.9/16)
- Slugger By Fein Annular Cutters