Shop All Hole Saws
Slugger By Fein
Sheet Metal Cutter, HSS, 1-3/4 in
Mfr # 63134444025
Zoro # G7629921
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134444025
- Zoro # G7629921
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 1-3/4" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 9 |
Impact Rated | No |
Item | Sheet Metal 1 3/4" X 1/4" Cutter |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Replacement Arbor No. | Mfr. No. 33498294640 |
Description
Sheet Metal 1 3/4 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 44190 E1032S Cutter Wheel for Stainless Steel (44190-RIDGID)
- ECLIPSE TOOLS Step Drill, 1/8", 1/2", 13 Step, Titanium (900-185)
- CLC WORK GEAR Clc Suspenders Rd/Wht/Bl (110USA)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/2" (3004040L)
- CHAMPION CUTTING TOOL 1-1/4in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth (CHA CT7-1-1/4)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- WESTWARD Hole Saw, Bi-Metal, 1-1/16 in. (29VU05)
- XTREME BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5130B)
- LENOX Carbide Hole Cutter, 1 1/8 In, 3/8 Cut D (20096-18CHC)
- WILLIAMS Bahco Bimetal Holesaw 3-1/2in. (3830-89-VIP)
- Slugger By Fein Hole Saws