Shop All Hole Saws
Slugger By Fein
Sheet Metal 2 9/16" X 1/4" Cutter
Mfr # 63134651025
Zoro # G7586241
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134651025
- Zoro # G7586241
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 2-9/16" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 12 |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Replacement Arbor No. | Mfr. No. 33498294640 |
Item | Sheet Metal 2 9/16" X 1/4" Cutter |
Impact Rated | No |
Description
Sheet Metal 2 9/16 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Rolling Tool with Wood Handle and Steel Wheels, For 0.115 in. (Single Pack) (MP7505)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 1.5 Grip, SS (GL4X1500L----X0)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- LENOX 3004343L Hole Saw (3004343L)
- WILLIAMS Bahco Bimetal Holesaw 1in. (3830-25-VIP)
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- M.K. MORSE MHSA10C 5/8 REAL MCCOY HOLE SAW (116107)
- KLEIN TOOLS Carbide Hole Cutter, 2-Inch (31868)
- MILWAUKEE TOOL 4-5/8" BIG HAWG w/Carbide Teeth (49-56-9265)
- DIABLO Hole Saw 3" (DHS3000)
- Slugger By Fein Hole Saws