Shop All Hole Saws
Slugger By Fein
Sheet Metal 15/16" X 1/4" Cutter
Mfr # 63134238025
Zoro # G7558817
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134238025
- Zoro # G7558817
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 15/16" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Replacement Arbor No. | Mfr. No. 33498294640 |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Impact Rated | No |
Item | Sheet Metal 15/16" X 1/4" Cutter |
Description
Sheet Metal 15/16 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinding Wheel Dresser (2X951)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Oxide Finish (J5249BL)
- IRWIN Die, Threat Size: 3/8"-18, NPT, HRT (7404)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (80204D2B72375)
- ZORO SELECT Diamond Hole Saw, 1-1/2 in., Thin Wall (59583)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 1 in. (49-56-0043)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (126200)
- BLU-MOL 1-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (517)
- DIABLO Hole Saw 2-11/16" (DHS2687)
- MILWAUKEE TOOL 4-3/8" Recessed Light Hole Saw (49-56-0300)
- EAGLE TAPTEK CUTTING TOOLS 1in CARBIDE HOLE CUTTER X 1in LONG CUT (TCT-10000-LT)
- Slugger By Fein Hole Saws