Shop All Hole Saws
Slugger By Fein
Sheet Metal 1 3/8" X 1/4" Cutter
Mfr # 63134349025
Zoro # G7467582
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134349025
- Zoro # G7467582
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 1-3/8" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 8 |
Replacement Arbor No. | Mfr. No. 33498294640 |
Item | Sheet Metal 1 3/8" X 1/4" Cutter |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Impact Rated | No |
Description
Sheet Metal 1 3/8 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Locking Extension 6" (81126)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (35-908)
- WRIGHT TOOL 1 in Drive Impact Socket 60 mm Size, Standard Socket, black oxide (88-60MM)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.012)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/4" (3002828L)
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- REMGRIT Remgrit 3/4", Carbide Grit Hole Saw (G012)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5003)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 5-3/4" 146MM 1887 (C25056)
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- Slugger By Fein Hole Saws & Cutters