Shop All Magnetic Drill Press Arbors and Adaptors
Slugger By Fein
Pilot Pin, 9/16-2 In Dia, 2 In D
Mfr # 63134998310
Zoro # G2862307
original price:
$19.61
30% off
new price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Standard
- For Use With AJMU 137 PMQW, AJMU 137 PMQW Select, JCM 200 auto, JCM 200 QX, JCM 200 U, JCM 256 U, JHM Magforce, JHM ShortSlugger, JHM USA 101, JME Holemaker III, JMU 137 MQW, JMU 137 PQW, JMU 137-2 QW, JMU 404 M
- Shank Dia. 3/4 in
- Cutting Depth 2 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134998310
- Zoro # G2862307
- Country of Origin United States
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Shank Dia. | 3/4 in |
Cutting Depth | 2 in |
Pin Head Height | 3/16 in |
Pin Shank Length | 3 3/4 in |
Pin Head Diameter | 9/32 in |
Pin Shank Diameter | 1/4 in |
For Annular Cutter Shank Diameter | 9/16 in |
For Minimum Annular Cutter Diameter | 9/16 in |
For Maximum Annular Cutter Diameter | 4 in |
For Annular Cutter Cutting Depth | 2 in |
Overall Pin Length | 3 15/16 in |
Annular Cutter Dia. Range | 4 in to 9/16 in |
Description
Replacement Pilot Pin, Steel, AJMU 137 PMQW, AJMU 137 PMQW Select, JCM 200 auto, JCM 200 QX, JCM 200 U, JCM 256 U, JHM Magforce, JHM ShortSlugger, JHM USA 101, JME Holemaker III, JMU 137 MQW, JMU 137 PQW, JMU 137-2 QW, JMU 404 M, 3 15/16 in Overall Pin Length, Pin Shank Diameter 1/4 in, Standard, For Annular Cutter Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLINE LOCKS Timberline Locks Tldb 165 16.5Mm Drill Bit (TLDB 165)
- BLACK & DECKER Collet Nut (146569-01)
- ESTWING MFG CO 25Oz Ca Framing Hammer (MRW25LM)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN6 (64298190100)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 1 In D (63134998300)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYP1 (64298030650)
- SLUGGER BY FEIN Arbor Assembly for Drill Presses, 3/4 in (33498294080)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN7 (64298190140)
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106022980)
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- Slugger By Fein Magnetic Drill Press Arbors and Adaptors