Shop All Magnetic Drill Presses
Slugger By Fein
Magnetic Drill Press, 520 RPM, 10.6 A
Mfr # JME USA 202M
Zoro # G301113826
product price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Spindle Taper MT3
- Drill Travel 10 1/4 in
- Capacity Steel 2 in
- No Load RPM 520 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # JME USA 202M
- Zoro # G301113826
- Country of Origin United States
- Category Magnetic Drill Presses
Dimensions
Chuck Size | 3/4 in |
Cord Length | 9.8 ft |
Description
Magnetic Drill Press, Magnet Type Permanent, Drilling Capacity in Steel 2 in, Drilling Capacity in Wood 7/8 in, Drilling Capacity in Cast Iron 7/8 in, Drill Travel 10 1/4 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 260 RPM, Current 10.6 A, Voltage 120V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Keyed, Drill Point Pressure 2,810 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Large, Tapping Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #2 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH2-25)
- RECOIL Insert Extraction Tool (5WY47)
- LENOX Band Saw Blade, 16 ft. 10 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1804264)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- SLUGGER BY FEIN Magnetic Drill Press Kit, 395 RPM (JHM MAGFORCE)
- SLUGGER BY FEIN Magnetic Drill Press Kit, Drill D 2 916 (JME USA 101)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 9.2 A (JMU 137-MQW)
- SLUGGER BY FEIN Magnetic Drill Press, 10-1/4" Travel (JME HOLEMAKER III)
- SLUGGER BY FEIN Magnetic Drill Press Base, Fixed, 4" H (90798190200)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 256U)
- HHIP 5 X 10" Fine Pole Dense Permanent Magnetic Chuck (3402-0802)
- Slugger By Fein Power Drills