Shop All Magnetic Drill Presses
Slugger By Fein
Magnetic Drill Press, 10-1/4" Travel
Mfr # JME HOLEMAKER III
Zoro # G5357919
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Spindle Taper 3/4 in
- Drill Travel 10 1/4 in
- Capacity Steel 1 3/8 in
- No Load RPM 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # JME HOLEMAKER III
- Zoro # G5357919
- UPC # 04014586634555
- Country of Origin United States
- Category Magnetic Drill Presses
Dimensions
Overall Height | 6 3/4 in |
Tool Length | 10 3/4 in |
Chuck Size | 5/8 in |
Cord Length | 2.7 ft |
Description
Magnetic Drill Press, Magnet Type Electro, Variable Speed Yes, Drilling Capacity in Steel 1 3/8 in, Drilling Capacity in Wood 1 3/8 in, Drilling Capacity in Cast Iron 1 3/8 in, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Voltage 120V AC, Phase Single-Phase, Base Type Magnetic, Spindle Taper 3/4 in, Chuck Size 5/8 in, Chuck Style Keyed, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64043)
- FREUD Radius Round Nose Bit, 1/16 (18-100)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- GREENLEE 6-1/2" End Stripper Adapter 6 AWG to 750 MCM (GTSD-1930)
- SLUGGER BY FEIN Magnetic Drill Press Base, Fixed, 4" H (90798190200)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 200 U)
- SLUGGER BY FEIN Magnetic Drill Press Kit, Drill D 2 916 (JME USA 101)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 256U)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 10.6 A (JME USA 202M)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 9.2 A (JMU 137-MQW)
- HHIP 500mm X 200mm Standard Pole Permanenet Magnetic Chuck (3402-0839)
- Slugger By Fein Power Drills