Shop All Magnetic Drill Presses
Slugger By Fein
Magnetic Drill Kit, Li-Ion, 18.0V
Mfr # AJMU137 PMQW
Zoro # G6552347
product price: $1,994.99
/ea
Free Shipping & Returns
$1,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Spindle Taper 2 MT
- Drill Travel 4 7/8 in
- No Load RPM 130/520
- Drill Point Pressure 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # AJMU137 PMQW
- Zoro # G6552347
- UPC # 04014586888835
- Country of Origin Germany
- Category Magnetic Drill Presses
Dimensions
Overall Height | 24 2/5 in |
Chuck Size | 3/4 in |
Tool Length | 12 in |
Overall Length | 12 1/2 in |
Overall Width | 7 1/2 in |
Description
Magnetic Drill Kit, 18V DC, Magnet Type Permanent, Drilling Capacity in Steel 1 3/8 in, Drilling Capacity in Cast Iron 5/8 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 130 RPM, Motor Type Brushless, Battery Capacity (2) 8 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Power Down Feed Included No, Coolant System Yes, Base Type Fixed, Spindle Taper 2 MT, Chuck Style 3/4 in Weldon, Chuck Size 3/4 in, Drill Point Pressure 2,000 lb, Spindle Travel 4 7/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24 oz. Ball Pein Hammer with Fiberglass Handle (82252)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Impact S (CMMT15844)
- INTERTOOL 38 pcs Ratchet Screwdriver Set, Bits & Sockets, Mini, Compact Storage Case (VT08-3638)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 4 (DHS4-1/2-90)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 256U)
- SLUGGER BY FEIN Magnetic Drill Press Kit, Drill D 2 916 (JME USA 101)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 10.6 A (JME USA 202M)
- SLUGGER BY FEIN Magnetic Drill Press, 110VAC, 12.0A, 9" L (JMU 137-2QW)
- SLUGGER BY FEIN Magnetic Drill Press Kit, 395 RPM (JHM MAGFORCE)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 9.2 A (JMU 137-MQW)
- UNIBOR E50 FRV 120V WITH PIVOT MAGNET (PiM50)
- Slugger By Fein Magnetic Drill Presses