Shop All Annular Cutters
Slugger By Fein
LiL Slugger 9/16" X 3/4" Cutter
Mfr # 63134142025
Zoro # G7543216
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16"
- Arbor Design Not Included
- Impact Rated No
- Tooth Material High Speed Steel
- Replacement Arbor No. Mfr. No. 63134161360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134142025
- Zoro # G7543216
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 9/16" |
Shank Dia. | 5/16" |
Max. Cutting Depth | 1/4" |
Pilot Drill Size | 1/4" dia. |
Details
Arbor Design | Not Included |
Impact Rated | No |
Tooth Material | High Speed Steel |
Replacement Arbor No. | Mfr. No. 63134161360 |
Primary Saw Application | Metal |
Teeth per Inch | 6 |
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Description
LiL Slugger 9/16 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 45 Piece 1/4-1" Heat Treated Alloy Steel Tap & Die Set (1011-0001)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Comfort Grip Ratchet (SRH22006)
- SUPERCUT 59-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (523249)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 1 D (63134349007)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199001)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 1" Cutting D (63134286041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134299002)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134110105)
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- HOUGEN 1-3/16 in. X 1 in. 12,000-Series Annular Cutter (12138)
- Slugger By Fein Annular Cutters