Shop All Annular Cutters
Slugger By Fein
LiL Slugger 20Mm X 3/4" Cutter
Mfr # 63134199025
Zoro # G9971595
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16"
- Replacement Arbor No. Mfr. No. 63134161360
- Pilot Drill Size 1/4" dia.
- Max. Cutting Depth 1/4"
- Tooth Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134199025
- Zoro # G9971595
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 2/32" |
Shank Dia. | 5/16" |
Pilot Drill Size | 1/4" dia. |
Max. Cutting Depth | 1/4" |
Details
Replacement Arbor No. | Mfr. No. 63134161360 |
Tooth Material | Carbide Tipped |
Number of Teeth | 6 |
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Description
LiL Slugger 20Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- DRILL AMERICA 15/16" Cobalt Steel Taper Length Drill Bit (DWDTLCO15/16)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/4-3/4" (19N124)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 1" Cutting D (63134445041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635002)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199002)
- SLUGGER BY FEIN Slugger Carbide Tip 3" X 1" Cutter (63127600110)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 1" Cutting D (63134127041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- HOUGEN 1/2 in. X 1 in. 12,000-Series TiN Annular Cutter (12616)
- Slugger By Fein Annular Cutters