Shop All Annular Cutters
Slugger By Fein
LiL Slugger 13/16" X 3/4" Cutter
Mfr # 63134206025
Zoro # G7451866
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 13/16"
- Shank Dia. 5/16"
- Replacement Pilot Drill No. Mfr. No. 63134998034
- Tooth Material High Speed Steel
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134206025
- Zoro # G7451866
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 13/16" |
Shank Dia. | 5/16" |
Max. Cutting Depth | 1/4" |
Pilot Drill Size | 1/4" dia. |
Details
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Tooth Material | High Speed Steel |
Impact Rated | No |
Teeth per Inch | 6 |
Arbor Design | Not Included |
Replacement Arbor No. | Mfr. No. 33498294640 |
Primary Saw Application | Metal |
Description
LiL Slugger 13/16 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 1" Dr, 10" L, 1 Pieces (4010EL)
- OSG Spiral Point Tap Plug, 3 Flutes (1757801)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (20555003)
- DIABLO SDS-Plus Floor Scraper Replacement Blade (DMAPLCH2060BO)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 1 D (63134206112)
- SLUGGER BY FEIN Annular Cutter, M42, 15/16 Dia, 2 D (63134237008)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 2 D (63134206117)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 1 D (63134158007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 2 D (63134190114)
- SLUGGER BY FEIN Annular Cutter, HSS, 15/16 dia., 3D (63134238003)
- HOUGEN Display Case with 12,000-Series Annular Cutters (12900)
- Slugger By Fein Annular Cutters