Shop All Annular Cutters
Slugger By Fein
Hand Held Carbide Tip Cutter
Mfr # 63134207030
Zoro # G501209558
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Three-Flat
- Overall Length 4 13/16 in
- Decimal Equivalent 0.813
- Shank Hex Size 1/4 in
- Material - Machining Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134207030
- Zoro # G501209558
- Country of Origin Taiwan, Province of China
- Category Annular Cutters
Dimensions
Overall Length | 4 13/16 in |
Shank Hex Size | 1/4 in |
For Chuck Size | 1/2 in |
Maximum Cutting Depth | 1/2 in |
Cutter Diameter | 13/16 in |
Shank Diameter | 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Three-Flat |
Decimal Equivalent | 0.813 |
Material - Machining | Carbide Tipped |
Number of Flutes | 6 |
Spiral Direction | Right Hand |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Shank Type - Machining | Hex |
Stack Cut Teeth | No |
Sub Brand | Slugger |
Finish - Machining | Bright |
Description
Annular Cutter, Carbide Tipped, Bright, 13/16 in, Hex, Shank Diameter 1/2 in, Shank Thread Size Not Applicable, Shank Hex Size 1/4 in, For Chuck Size 1/2 in, Maximum Cutting Depth 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Torque Wrench, 1/2 Dr 20-150 ft. lbs. Mc (77150)
- DRILL AMERICA 6" Square Bastard File (DIC12967)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #21 (47755)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134269030)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134191030)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- SLUGGER BY FEIN Slugger Carbide Tip 2 9/16" X 2" Cutter (63127539110)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. (63134299103)
- EUROBOOR HSS Annular Cutter with Universal Shank, 5/8" x 1" (HCSU.5/8)
- Slugger By Fein Annular Cutters