Shop All Annular Cutters
Slugger By Fein
Hand Held Carbide Tip Cutter
Mfr # 63134191030
Zoro # G401209559
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Three-Flat
- Drill Bit Style Spiral
- Pilot Pin Included Yes
- Spiral Direction Right Hand
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134191030
- Zoro # G401209559
- Country of Origin Taiwan, Province of China
- Category Annular Cutters
Dimensions
For Chuck Size | 1/2 in |
Cutter Diameter | 3/4 in |
Shank Hex Size | 1/4 in |
Maximum Cutting Depth | 1/2 in |
Overall Length | 4 13/16 in |
Shank Diameter | 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Three-Flat |
Drill Bit Style | Spiral |
Pilot Pin Included | Yes |
Spiral Direction | Right Hand |
Shank Type - Machining | Hex |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Number of Flutes | 6 |
Decimal Equivalent | 0.75 |
Finish - Machining | Bright |
Material - Machining | Carbide Tipped |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Description
Annular Cutter, Carbide Tipped, Bright, 3/4 in, Hex, Shank Diameter 1/2 in, Shank Thread Size Not Applicable, Shank Hex Size 1/4 in, For Chuck Size 1/2 in, Maximum Cutting Depth 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- MAYHEW PUNCH HOLLOW 5/8" (MY50509)
- DEWALT 20 PC BLACK OXIDE SET (DW1177)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (251920)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134207030)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134269030)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 2" Cutting D (63134302042)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134317118)
- HOUGEN 1-1/8 in. X 1 in. 12,000-Series Annular Cutter (12136)
- Slugger By Fein Annular Cutters