Shop All Magnetic Drill Presses
This Product is Discontinued
Slugger By Fein
Electric Drill, 110VAC, Double Gear, 13.0A (Discontinued)
Mfr # KBH 25-2U
Zoro # G0993148
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- No Load RPM 54/108
- Amps 13.0 A
- Corded/Cordless Corded
- Includes Case, Centering Pin, Quick Clamping Chuck, Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # KBH 25-2U
- Zoro # G0993148
- UPC # 04014586876382
- Country of Origin Germany
- Category Magnetic Drill Presses
Dimensions
Chuck Size | 5/8 in |
Tool Length | 16 7/8 in |
Cord Length | 13 ft |
Details
Item | Drill |
Voltage | 120V AC |
No Load RPM | 54/108 |
Amps | 13.0 A |
Corded/Cordless | Corded |
Includes | Case, Centering Pin, Quick Clamping Chuck, Side Handle |
Handle Style | Spade |
Corded/Banded | Corded |
Features | Hole Shooter with Slip Clutch, Large Capacity Drill, Tool Free Bit Changing, Variable Speed |
Gear Train | Double |
Switch Type | Trigger |
Reversible | Yes |
Drill Chuck Type | Keyless |
Speed Type | 2-Speed |
Tool Weight | 7.3 lb |
Free Speed | 1,600 RPM |
Handle Type | Pistol Grip |
Number of Speed Settings | 2 |
Power Source | Corded |
Max. Torque | 443 in-lb |
Current | 13.0 A |
Description
Drill, Handle Style Spade, Chuck Size 5/8 in, No Load RPM 0 to 520/0 to 1600, 13.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 16 7/8 in, Tool Weight 7.3 lb, Gear Train Double, Switch Type Trigger, Speed Type 2-Speed, Reversible Yes, Cord Length 13 ft, Features Hole Shooter with Slip Clutch, Large Capacity Drill, Tool Free Bit Changing, Variable Speed, Includes Case, Centering Pin, Quick Clamping Chuck, Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.