Shop All Magnetic Drill Press Arbors and Adaptors
Slugger By Fein
Drill Extension, Metal Design, 3/4" Shank
Mfr # 63106021980
Zoro # G0992910
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Extension 3 in
- For Use With Magnetic Drill Presses
- Shank Dia. 3/4 in
- Cutting Depth 3 in
- Compatible with Manufacturer Part Number 31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63106021980
- Zoro # G0992910
- UPC # 04014586720173
- Country of Origin United States
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Shank Dia. | 3/4 in |
Cutting Depth | 3 in |
Shank Diameter | 3/4 in |
Details
Design | Extension 3 in |
For Use With | Magnetic Drill Presses |
Item | Drill Extension |
Compatible with Manufacturer Part Number | 31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124 |
Product Design | Extension 3 in |
Description
Drill Extension, Compatible with Manufacturer Part Number 31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124, Cutting Depth 3 in, Design Extension 3 in, Shank Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" Diameter X 12" High Cylindrical Square (4901-2602)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (70305)
- VEGA Hex 9/16 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H3664SB)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 9/16"x5/8"x2"x4-1/8" (C39074)
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106022980)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYP1 (64298030650)
- SLUGGER BY FEIN Arbor Assembly for Drill Presses, 3/4 in (33498294080)
- SLUGGER BY FEIN Annular Cutter Arbor, 3 MT Spindle (33498294400)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 2 In D (63134998310)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 1 In D (63134998300)
- HHIP Pedestal For Arbor Presses (8600-3610)
- Slugger By Fein Magnetic Drill Press Arbors and Adaptors