Shop All Cutting, Tapping, and Grinding Fluids
Slugger By Fein
Cutting Oil, Amber, Jug Container, 5 gal.
Mfr # 64298102090
Zoro # G2546131
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Cutting Oils
- Fragrance Mild Amine
- Features Extend Tool Life, Improve Surface Finish, Reduces Heat Build-Up
- Application Metalworking
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 64298102090
- Zoro # G2546131
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Cutting Fluid Sub-Category | Cutting Oils |
Fragrance | Mild Amine |
Features | Extend Tool Life, Improve Surface Finish, Reduces Heat Build-Up |
Application | Metalworking |
Color | Amber |
Item | Cutting Oil |
Fluid Type | Water Soluble |
Container Type | Jug |
Description
Cutting Oil, Jug, Amber, Application Metalworking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- CHICAGO PNEUMATIC Socket Ret Ring (CA092093)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4C)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- SLUGGER BY FEIN Cutting Oil, 1 gal, Can (64298102080)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube (32160015980)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube, PK12 (32160015982)
- SLUGGER BY FEIN Cutting Oil, 1 qt, Can (32132032980)
- SLUGGER BY FEIN Cutting Fluid, 1 gal, PK4 (64298102084)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (70016T)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- Slugger By Fein Cutting, Tapping, and Grinding Fluids