Shop All Cutting, Tapping, and Grinding Fluids
Slugger By Fein
Cutting Fluid, 1 gal, PK4
Mfr # 64298102084
Zoro # G3024183
product price: $164.99
/pk 4, $41.25/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Physical Form Liquid
- Specific Gravity 1
- Container Style Jug
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 64298102084
- Zoro # G3024183
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Physical Form | Liquid |
Specific Gravity | 1 |
Container Style | Jug |
Item | Cutting Oil |
Container Type | Can |
Application | Drilling Applications on Ferrous and Non-Ferrous Materials |
Fragrance | Mild Odor |
Fluid Type | Biodegradable |
Cutting Fluid Sub-Category | Cutting Oils |
Flash Point | 350 Degrees F |
Color | Amber |
For Use With | Ferrous and Nonferrous Materials |
Fluid Properties | Biodegradable, Water Soluble |
Description
Cutting Oil, Container Size 1 gal, Can, Amber, Application Drilling Applications on Ferrous and Non-Ferrous Materials, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1612)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4634)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- SLUGGER BY FEIN Cutting Oil, 1 qt, Can (32132032980)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube, PK12 (32160015982)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube (32160015980)
- SLUGGER BY FEIN Cutting Oil, 1 gal, Can (64298102080)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- FORNEY Foam Cutting Fluid EEZ Spray (20856)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- Slugger By Fein Cutting, Tapping, and Grinding Fluids