Shop All Countersinks
Slugger By Fein
Countersink, Tn Coated 1" 82 Degrees
Mfr # 64298100821
Zoro # G5127666
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 64298100821
- Zoro # G5127666
- Country of Origin Germany
- Category Countersinks
Details
Item | Countersink,Tn Coated 1" 82 Degrees |
Description
Countersink,Tn Coated 1 In. 82 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 24mm 6 pt Metric Socket, 6 Points (324)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 120mm (3726ZS-72T)
- MILWAUKEE TOOL 12" Adjustable Wrench (48-22-7412)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- SLUGGER BY FEIN Countersink, HSS, 1" Body dia, Single Ended (64298100820)
- SLUGGER BY FEIN Countersink, HSS, 1-1/2" dia., Single Ended (64298150820)
- SLUGGER BY FEIN Countersink, HSS, 2" Body dia, Single Ended (64298200820)
- SLUGGER BY FEIN Countersink Tini 1 1/2" 82 Degrees (64298150821)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524-TiN)
- RICHELIEU HARDWARE (5-Piece) Steel and Titanium Nitride Countersink Set (589201)
- IRWIN Countersink Set Wood 8Pc (1882792)
- Slugger By Fein Countersinks