Shop All Countersinks
Slugger By Fein
Countersink, HSS, 2" Body dia, Single Ended
Mfr # 64298200820
Zoro # G0993102
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 2 in
- Shank Dia. 3/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 64298200820
- Zoro # G0993102
- UPC # 04014586721125
- Country of Origin Taiwan, Province of China
- Category Countersinks
Dimensions
Body Dia. | 2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 3/8 in |
Sizes Included | 2" |
Shank Length | 29/32 in |
Size - Decimal | 2 in - 2.0000 |
Details
Item | Countersink |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Finish | Bright (Uncoated) |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Material | High Speed Steel |
Number of Pieces | 1 |
Included Angle | 82 Degrees |
Type | Single Ended |
Measurement System | Fractional Inch |
Secondary Material Application | General Purpose |
Description
Countersink, 2 in, High Speed Steel, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- GENERAL TOOLS Telescoping Alligator Clip, 5-1/2 in. L (400)
- AC DRILLS SC Endmill, 4FL, BRT, 1/4"x1/2"x2-1/2" (51510)
- QLT BY MARSHALLTOWN Drywall Vacuum Hand Sander (HVS87)
- SLUGGER BY FEIN Countersink, HSS, 1" Body dia, Single Ended (64298100820)
- SLUGGER BY FEIN Countersink, HSS, 1-1/2" dia., Single Ended (64298150820)
- SLUGGER BY FEIN Countersink Tini 1 1/2" 82 Degrees (64298150821)
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- Slugger By Fein Countersinks, Center Drills & Spotting Drills