Shop All Countersinks
Slugger By Fein
Countersink, HSS, 1-1/2" dia., Single Ended
Mfr # 64298150820
Zoro # G0993120
original price:
$73.12
8% off
new price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 64298150820
- Zoro # G0993120
- Country of Origin Taiwan, Province of China
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 1/16 in |
Sizes Included | 1-1/2" |
Size - Decimal | 1-1/2 in - 1.5000 |
Shank Length | 29/32 in |
Details
Item | Countersink |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Type | Single Ended |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Material | High Speed Steel |
Included Angle | 82 Degrees |
Measurement System | Fractional Inch |
Secondary Material Application | General Purpose |
Description
Countersink, 1 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NON STOP AUTO TOOLS 18mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71018)
- ABANAKI Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer (BTUBE12)
- SMITHS Sharpener Retract Dmnd (DRET)
- JOHNSON LEVEL & TOOL 25 ft Tape Measure, 1 in Blade (1819-0025)
- M.A. FORD Countersink, 6 Flute, 1/2" Shank (79T075002)
- M.A. FORD 5/16 X13/16X.060Cr Blaze Endmill (61T037502)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/8", Number of Flutes: 6 (HSP6-3/8-82T)
- NORSEMAN BY VIKING DRILL AND TOOL 3/4" 83-AG HSS 82 Degree 6 Flute Counter Sink (67750)
- RUKO Schaft Ultimatecut Dreischneider, Hss 90D (102776)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-90T)
- Slugger By Fein Countersinks