Shop All Annular Cutters
Slugger By Fein
Carbide Tipped Cutter, 1 1/16 Dia, 2 D
Mfr # 63135269022
Zoro # G3052524
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Finish - Machining Bright
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63135269022
- Zoro # G3052524
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1 1/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 1/16 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Sub Brand | Slugger |
Decimal Equivalent | 2.25 |
Stack Cut Teeth | No |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 10" X 12" (48-20-7314)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520T1)
- WIHA Insulated Nut Driver 14.0mm (32238)
- BIG HORN 1-1/4 Inch Threaded Rubber Connector (11125)
- SLUGGER BY FEIN Annular Cutter, HSS, 7/8 dia., 3D (63134222003)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 1 D (63134174118)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134207030)
- SLUGGER BY FEIN Annular Cutter, 1-15/16" dia, 2" Cutting D (63134492042)
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- SLUGGER BY FEIN Annular Cutter, 1-13/16" dia, 2" Cutting D (63134460042)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- Slugger By Fein Annular Cutters