Shop All Annular Cutters
Slugger By Fein
Carbide Tipped Annular Cutter, 2-3/8In D
Mfr # 63127536110
Zoro # G3107027
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material Carbide
- Diameter 2 3/8 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63127536110
- Zoro # G3107027
- UPC # 04014586721446
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 2 3/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 2 3/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | Carbide |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum |
Material - Machining | Carbide |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Drill Bit Style | Hole Saw |
Stack Cut Teeth | Yes |
Decimal Equivalent | 2.375 |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 2 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H892)
- BOSCH Ground Rod Driver, 1-1/8 Hex, SDS Plus (HS2172)
- MILWAUKEE TOOL Ball Bearing (02-04-1860)
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (2/cd) (MIS-727)
- SLUGGER BY FEIN Annular Cutter, 22mm dia., 2D (63134219107)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- SLUGGER BY FEIN Annular Cutter, 11/16 in. (63134180107)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 2" Cutting D (63134111042)
- SLUGGER BY FEIN Annular Cutter, 7/16 dia., 2D (63134110106)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 in. (63134317113)
- DRILLCO 2-1/4 2" Depth of Cut Annular Cutter NITRO (92N316)
- Slugger By Fein Annular Cutters