Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 3/4" X 3/16" Cut
Mfr # 63134191032
Zoro # G7608684
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134191032
- Zoro # G7608684
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 3/4" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Number of Teeth | 4 |
Item | Carbide Tip Sheet Metal 3/4" X 3/16" Cut |
Description
Carbide Tip Sheet Metal 3/4 In. X 3/16 In. Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52102)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79696CLB103050)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660300)
- WESTWARD Hole Saw, Bi-Metal, 4 in. (29VU38)
- PFERD 4" Bi-Metal Hole Saw (29141)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (FCH0338-G)
- CS UNITEC TCT Hole Saw, 4" X 1" (1-1-1128)
- RUKO 1-3/4" Bi-Metal HSSE-Co8 Hole Saw (126044)
- BLU-MOL 2-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (533)
- WESTWARD Hole Saw, Bi-Metal, 5/8 in. (29VT97)
- Slugger By Fein Hole Saws & Cutters