Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 2 5/8" X 3/16" C
Mfr # 63134667029
Zoro # G7594736
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134667029
- Zoro # G7594736
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 2-5/8" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Item | Carbide Tip Sheet Metal 2 5/8" X 3/16" C |
Replacement Pilot Drill No. | Mfr. No. 63134998122 |
Number of Teeth | 4 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Description
Carbide Tip Sheet Metal 2 5/8 In. X 3/16 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Octagonal 10Pound Hammer (MARR10)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- KLEIN TOOLS Phillips, Slotted Bit 6 1/2 in, , Num. of pieces:4 (32613)
- K-TOOL INTERNATIONAL Digital Torque Wrench 3/8" Drive, 72 Teet (KTI72133)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8025)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- MORSE Carbide Hole Cutter, 1in. Hole, 1in. D (CTD16)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 13/16 in. (101030-0210)
- DIABLO 2-3/4" Carbide Tipped Hole Saw (DHS2750CT)
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0625)
- DRILL AMERICA 1-3/4" Bimetal Hole Saw (DMS04-1044)
- Slugger By Fein Hole Saws