Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 2 1/2" X 3/16" C
Mfr # 63134636029
Zoro # G7567524
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134636029
- Zoro # G7567524
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 2-1/2" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Replacement Pilot Drill No. | Mfr. No. 63134998122 |
Item | Carbide Tip Sheet Metal 2 1/2" X 3/16" C |
Replacement Arbor No. | Mfr. No. 63134161360 |
Number of Teeth | 4 |
Description
Carbide Tip Sheet Metal 2 1/2 In. X 3/16 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4890)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/2" (3005656L)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- ALLWAY Blade Replacement 4 (WSB)
- LENOX Carbide Hole Cutter, 1 3/8 In, 3/8Cut D (20100-22CHC)
- STARRETT 13/16" (21mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1036)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER Bi-Metal Hole Saw (49-56-9627)
- XTREME BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5198B)
- DIABLO Hole Saw 2-1/16" (DHS2063)
- RELTON HS SERIES HS 2-1/4 dia x 1.0 dd Head Only Carbide Tipped Hole Saw (HS-36HO)
- STARRETT 2-1/4" Carbide Tipped Hole Saw (CT214)
- Slugger By Fein Hole Saws & Cutters