Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 15/16" X 1" Cutt
Mfr # 63134237031
Zoro # G5016567
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134237031
- Zoro # G5016567
- Country of Origin Germany
- Category Hole Saws
Details
Item | Carbide Tip Sheet Metal 15/16" X 1" Cutt |
Description
Carbide Tip Sheet Metal 15/16 In. X 1 In. Cutt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 6.3mm x 1.0, Metric Tap Set (28E063AS)
- POWERBUILT E10 X E12 E-Star Ratcheting Wrench (641760)
- DUSTLESS TECHNOLOGIES BitBuddie Dust/Slurry Shroud for Drilling, 4" (D1905)
- VEGA Hex T-Handle, 6 in x 5/32 (LTH5326)
- MORSE Carbide Hole Cutter, 1-3/8in Hole, 3/16inD (CTS22)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 2-3/4 (CMAH1234U)
- REMGRIT Remgrit 3/4", Carbide Grit Hole Saw (G012)
- DIABLO Hole Saw 15/16" (DHS0938)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16in. (CTS11)
- Slugger By Fein Hole Saws & Cutters