Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 1" X 3/16" Cutte
Mfr # 63134254029
Zoro # G7622955
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134254029
- Zoro # G7622955
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 1" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Number of Teeth | 4 |
Item | Carbide Tip Sheet Metal 1" X 3/16" Cutte |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Description
Carbide Tip Sheet Metal 1 In. X 3/16 In. Cutte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylindrical Lock and Key Set. 2 Keys, 1 Lock, 001-200 Key Code (07-32)
- HOWMET AEROSPACE Air Riveter, General, 5290 lb. (2025)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (2880601)
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm (6081)
- STARRETT Carbide Tipped Hole Saw, 1-25/32", 45mm (SM45)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- DRILL AMERICA 1-3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8044)
- MILWAUKEE TOOL 1/2" Diamond Max Hole Saw (49-56-0511)
- DRILL AMERICA 6.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter, Cutting Direction: Right Hand (CTH6MM-PILOT)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 2 (DHS2000CF)
- Slugger By Fein Hole Saws & Cutters