Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 1 5/16" X 3/16
Mfr # 63134333029
Zoro # G7511341
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134333029
- Zoro # G7511341
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 1-5/16" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Item | Carbide Tip Sheet Metal 1 5/16" X 3/16" |
Replacement Arbor No. | Mfr. No. 63134161360 |
Number of Teeth | 4 |
Description
Carbide Tip Sheet Metal 1 5/16 In. X 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drop-In Anchor Stop Bit, 2-1/16 in L (HCSTP2086)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- DYNABRADE SANDER 6" 3/32 ORBIT HOOKIT W/54327 PAD (DB59180)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short (J46224)
- DRILL AMERICA 3-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3437)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 7/8 (MHSTK14)
- SOUTHWIRE Carbide Tip, Hole Cuttr, 1-1/8" (58294940)
- CMT Multi-Purpose Hole Saw, 3-5/8" (550-092)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- STARRETT 2-1/8" (54mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0218)
- Slugger By Fein Hole Saws