Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 1 3/8" X 3/16" C
Mfr # 63134349029
Zoro # G7471676
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134349029
- Zoro # G7471676
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 1-3/8" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Replacement Arbor No. | Mfr. No. 63134161360 |
Item | Carbide Tip Sheet Metal 1 3/8" X 3/16" C |
Number of Teeth | 4 |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Description
Carbide Tip Sheet Metal 1 3/8 In. X 3/16 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 150' Laser Distance Meter (48-22-9802)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 3/8, 2 (63-717)
- KO-KEN Universal Joint 50mm 3/8 Sq. Drive (3770)
- LENOX SAW HOLE 7/8"" W/ARBR (1772429)
- MORSE Hole Cutter, Metal, Saw Diam. 1-9/16in. (CTD25)
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/8 in. (CTS54)
- MILWAUKEE TOOL 3-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0741)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4in. (CTS36)
- MILWAUKEE TOOL 1-3/8" Shockwave Impact Hole Saw (49-56-9830)
- WESTWARD Hole Saw, Bi-Metal, 2-1/4 in. (29VU22)
- Slugger By Fein Hole Saws