Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 1 3/16" X 1" Cut
Mfr # 63134302031
Zoro # G4999523
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134302031
- Zoro # G4999523
- Country of Origin Germany
- Category Hole Saws
Details
Item | Carbide Tip Sheet Metal 1 3/16" X 1" Cut |
Description
Carbide Tip Sheet Metal 1 3/16 In. X 1 In. Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Riveting Cross Peen Hammer, 18 oz. (032700-0500)
- PERFORMANCE TOOL Pen Engraver Cordless 3V (W50035)
- BON TOOL Bon 83-125 Hawk, Aluminum 12" X 12", Wood Handle (83-125)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- MILWAUKEE TOOL 5-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9654)
- GREENLEE Hole Saw, 1-1/8 in. Dia., Variable Pitch (825-1-1/8)
- DRILL AMERICA 2" Bimetal Hole Saw (DMS04-1051)
- IRWIN Lenox Speed Slot 4-3/4 in. Bi-Metal Hole Saw 1 pc (3007676L)
- MORSE 1-1/2" Bi-Metal Hole Saw (MHSA24C)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- BLAIR EQUIPMENT CO HOLE CUTTER 7/16" 3PK (BL13206)
- Slugger By Fein Hole Saws