Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 1 1/8" X 1" Cutt
Mfr # 63134286031
Zoro # G5030007
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134286031
- Zoro # G5030007
- Country of Origin Germany
- Category Hole Saws
Details
Item | Carbide Tip Sheet Metal 1 1/8" X 1" Cutt |
Description
Carbide Tip Sheet Metal 1 1/8 In. X 1 In. Cutt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- MILWAUKEE TOOL 5 pc. SAWZALL Demolition Reciprocating Saw Blade Set (49-22-1105)
- QEP Ceramic Floor Tile Installation Kit, 6 pc (78220Q)
- CHAMPION CUTTING TOOL 13/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth (CHA CT7-13/16)
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/8" (3002222L)
- MILWAUKEE TOOL 1-5/16" Quick Change Steel Plate Carbide Cutter (49-57-8221)
- WESTWARD Hole Saw, Bi-Metal, 1-3/4 in. (29VU16)
- RUKO 3-5/8" Bi-Metal High Speed Steel Hole Saw (106092)
- MORSE 4" Carbide Grit Hole Saw (MHSG64)
- Slugger By Fein Hole Saws