Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 1 1/4" X 3/16" C, Number of Teeth: 4
Mfr # 63134318029
Zoro # G7603163
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134318029
- Zoro # G7603163
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 1-1/4" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Item | Carbide Tip Sheet Metal 1 1/4" X 3/16" C |
Number of Teeth | 4 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Description
Carbide Tip Sheet Metal 1 1/4 In. X 3/16 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TYPHOON CADDY (AMATH-KIT)
- AVEN Artis Tweezer, SS-Sa Style (18040ARS)
- ASTRO PNEUMATIC 3/8" Drive Drive Nano Impct Sckets, SAE, 10 pcs., 3/8", SAE (78310)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK50 (2ZRN7)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-9/16" (65mm), Primary Saw Application: Wood, Metal and Steel (DCH0296-G)
- UNIBOR HOLE SAW 11/16in X 1in DOC (28222)
- DIABLO 2-5/8" Carbide Tipped Hole Saw (DHS2625CT)
- GREENLEE Hole Saw, 2-1/2 in. Dia., Variable Pitch (825-2-1/2)
- DEWALT 1-3/8" (35mm) IMPACT READY(R) Hole Saw (D180022IR)
- MILWAUKEE TOOL 3-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9641)
- MILWAUKEE TOOL 2-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9626)
- Slugger By Fein Hole Saws & Cutters